Motion
70-301G CHSL CLD 1/4 BLK

Gearwrench
70-301G CHSL CLD 1/4 BLK

5" OAL x 1/4" Blade Width Cold Chisel 1/4" Tip, 1/4" Stock, Alloy Steel Handle
MI ITEM #09019231
MFR #70-301G CHSL CLD 1/4 BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-301G CHSL CLD 1/4 BLK

5" OAL x 1/4" Blade Width Cold Chisel 1/4" Tip, 1/4" Stock, Alloy Steel Handle
MI ITEM #09019231
MFR #70-301G CHSL CLD 1/4 BLK

Mfr description
70-301G CHSL CLD 1/4 BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    1/4 in
  • Overall Length
    5 in
  • Stock Size
    1/4 in
  • Tip Size
    1/4 in

Details

  • Chisel Type
    Cold
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)