Specifications
Dimensions
- Blade Width1/2 in
- Overall Length6 in
- Stock Size7/16 in
- Tip Size1/2 in
Details
- Chisel TypeCold
- WarrantyMfr's Limited Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)