Motion
70-311G CHSL CLD 5/8 BLK

Gearwrench
70-311G CHSL CLD 5/8 BLK

6-1/2" OAL x 5/8" Blade Width Cold Chisel 5/8" Tip, 1/2" Stock, Alloy Steel Handle
MI ITEM #09019236
MFR #70-311G CHSL CLD 5/8 BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-311G CHSL CLD 5/8 BLK

6-1/2" OAL x 5/8" Blade Width Cold Chisel 5/8" Tip, 1/2" Stock, Alloy Steel Handle
MI ITEM #09019236
MFR #70-311G CHSL CLD 5/8 BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-311G CHSL CLD 5/8 BLK

Specifications

  • Chisel Type
    Cold
  • Overall Length
    6-1/2 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tip Size
    5/8 in
  • Stock Size
    1/2 in
  • Blade Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text