Specifications
Dimensions
- Blade Width3/4 in
- Overall Length7 in
- Stock Size5/8 in
- Tip Size3/4 in
Details
- Chisel TypeCold
- WarrantyMfr's Limited Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)