1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
70-317G CHSL CLD 1 BLK
8" OAL x 1" Blade Width Cold Chisel 1" Tip, 7/8" Stock, Alloy Steel Handle
MI ITEM #
09019239
MFR #
70-317G CHSL CLD 1 BLK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
Gearwrench 70-317G CHSL CLD 1 BLK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
70-317G CHSL CLD 1 BLK
8" OAL x 1" Blade Width Cold Chisel 1" Tip, 7/8" Stock, Alloy Steel Handle
MI ITEM #
09019239
MFR #
70-317G CHSL CLD 1 BLK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70-317G CHSL CLD 1 BLK
Specifications
Chisel Type
Cold
Overall Length
8 in
Warranty
Mfr's Limited Lifetime Warranty
Tip Size
1 in
Stock Size
7/8 in
Blade Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data