Motion
70-325G CHSL CLD TL STEEL 3/8 TIP

Gearwrench
70-325G CHSL CLD TL STEEL 3/8 TIP

5-1/2" OAL x 3/8" Blade Width Cold Chisel 3/8" Tip, 5/16" Stock, Alloy Steel Handle
Mi Item #09019240
MFR #70-325G CHSL CLD TL STEEL 3/8 TIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-325G CHSL CLD TL STEEL 3/8 TIP

5-1/2" OAL x 3/8" Blade Width Cold Chisel 3/8" Tip, 5/16" Stock, Alloy Steel Handle
Mi Item #09019240
MFR #70-325G CHSL CLD TL STEEL 3/8 TIP

Mfr description
70-325G CHSL CLD TL STEEL 3/8 TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    3/8 in
  • Overall Length
    5-1/2 in
  • Stock Size
    5/16 in
  • Tip Size
    3/8 in

Details

  • Chisel Type
    Cold
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)