1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
70-521G ROLL HEAD PRY BAR 18IN
ROLL HEAD PRY BAR 18IN
MI ITEM #
09019250
MFR #
70-521G ROLL HEAD PRY BAR 18IN
Price
$76.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Gearwrench 70-521G ROLL HEAD PRY BAR 18IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
70-521G ROLL HEAD PRY BAR 18IN
ROLL HEAD PRY BAR 18IN
MI ITEM #
09019250
MFR #
70-521G ROLL HEAD PRY BAR 18IN
Mfr description
70-521G ROLL HEAD PRY BAR 18IN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$76
.85
/each
Add to Cart
Specifications
Dimensions
Overall Length
18-3/4 in
Overall Length Range
12" - 24.9"
Stock Size
5/8
Tip Width
5/8 in
Details
Material
Alloy Steel
Tool Type
Rolling Head Pry Bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items