Motion
70-545G

Gearwrench
70-545G

3 Piece, 3/8 to 3/4", Drift Punch Set Hex Shank
MI ITEM #09019251
MFR #70-545G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-545G

3 Piece, 3/8 to 3/4", Drift Punch Set Hex Shank
MI ITEM #09019251
MFR #70-545G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-545G SET PNCH BRS DRFT 3PC

Specifications

  • Number Of Pieces
    3
  • PSC Code
    5120
  • Punch Set Type
    Drift
  • Shank Type
    Hex
  • Sizes Included
    3/8, 1/2, 3/4
  • Size Range
    3/8 - 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text