Motion
70-546G

Gearwrench
70-546G

3 Piece, 1/4 to 1/2", Pin Punch Set Hex Shank
Mi Item #09019252
MFR #70-546G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-546G

3 Piece, 1/4 to 1/2", Pin Punch Set Hex Shank
Mi Item #09019252
MFR #70-546G

Mfr description
70-546G SET PNCH PIN BRS 3PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1/4 - 1/2 in
  • Sizes Included
    1/2, 1/4, 3/8

Details

  • Number Of Pieces
    3
  • PSC Code
    5120
  • Punch Set Type
    Pin
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)