Motion
70-552G

Gearwrench
70-552G

10 Piece, 1/16 to 3/8", Pin Punch Set Hex Shank, Comes in Roll
MI ITEM #09019254
MFR #70-552G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-552G

10 Piece, 1/16 to 3/8", Pin Punch Set Hex Shank, Comes in Roll
MI ITEM #09019254
MFR #70-552G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-552G SET PNCH PIN TL STL 10PC

Specifications

  • Container Type
    Roll
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Punch Set Type
    Pin
  • Shank Type
    Hex
  • Sizes Included
    1/16, 1/4, 1/8, 3/16, 3/32, 5/32, 7/32
  • Size Range
    1/16 - 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought