Motion
70-553G

Gearwrench
70-553G

7 Piece, 1/16 to 1/4", Pin Punch Set Hex Shank, Comes in Roll
Mi Item #09019255
MFR #70-553G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-553G

7 Piece, 1/16 to 1/4", Pin Punch Set Hex Shank, Comes in Roll
Mi Item #09019255
MFR #70-553G

Mfr description
70-553G 7PC PNCH PIN TL STEEL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1/16 - 1/4 in
  • Sizes Included
    1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4

Details

  • Container Type
    Roll
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Punch Set Type
    Pin
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)