Specifications
Dimensions
- Size Range1/16 - 1/4 in
- Sizes Included1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4
Details
- Container TypeRoll
- Number Of Pieces7
- PSC Code5120
- Punch Set TypePin
- Shank TypeHex
Overview
Mfr description
70-557G SET PNCH ROLL PIN 7PC