Motion
70-562G 7PC CHSL CLD SET

Gearwrench
70-562G 7PC CHSL CLD SET

7 Piece Cold Chisel Set 6-1/2, 5-1/8, 6, 5, 7 & 7-1/2" OAL, Alloy Steel, Sizes Included 5/16 to 7/8"
MI ITEM #09019258
MFR #70-562G 7PC CHSL CLD SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-562G 7PC CHSL CLD SET

7 Piece Cold Chisel Set 6-1/2, 5-1/8, 6, 5, 7 & 7-1/2" OAL, Alloy Steel, Sizes Included 5/16 to 7/8"
MI ITEM #09019258
MFR #70-562G 7PC CHSL CLD SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chisel Size
    5/16 - 7/8
  • Sizes Included
    5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in

Details

  • Container Type
    Tool Roll
  • Number Of Pieces
    7
  • PSC Code
    5110

Overview

Mfr description
70-562G 7PC CHSL CLD SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought