Motion
728CVNN PLIER,SLD-JT,END CUT,8CV

Crescent Wrench
728CVNN PLIER,SLD-JT,END CUT,8CV

END CUTTING PLIERS 8-1/4" 12AWG
MI ITEM #09019291
MFR #728CVNN PLIER,SLD-JT,END CUT,8CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
728CVNN PLIER,SLD-JT,END CUT,8CV

END CUTTING PLIERS 8-1/4" 12AWG
MI ITEM #09019291
MFR #728CVNN PLIER,SLD-JT,END CUT,8CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
728CVNN PLIER,SLD-JT,END CUT,8CV

Specifications

  • Overall Length
    8-1/4 in
  • Type
    End Cutting Pliers
  • Overall Length Range
    6" - 8.9"
  • Jaw Width
    1-3/4 in
  • Jaw Thickness
    17/32 in
  • Cutting Type
    Flush
  • Cutter Style
    Angled Head, Heavy-Duty
  • Capacity
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text