Specifications
Dimensions
- Maximum Nominal DiameterM18 mm
- Minimum Nominal DiameterM14 mm
Details
- Replacement BladeNonReplacementBlade, No,NonReplacementBlade, No
- TypeInternal Thread Restorer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)