Motion
7777CVNN PLIER,SLD-JT,LONG,7CV,NEE

Crescent Wrench
7777CVNN PLIER,SLD-JT,LONG,7CV,NEE

7" OAL, Long Nose Needle Nose Pliers Standard Jaw, Crescent Nose Head
MI ITEM #09019331
MFR #7777CVNN PLIER,SLD-JT,LONG,7CV,NEE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
7777CVNN PLIER,SLD-JT,LONG,7CV,NEE

7" OAL, Long Nose Needle Nose Pliers Standard Jaw, Crescent Nose Head
MI ITEM #09019331
MFR #7777CVNN PLIER,SLD-JT,LONG,7CV,NEE

Mfr description
7777CVNN PLIER,SLD-JT,LONG,7CV,NEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7 in

Details

  • Additional Information
    Crescent Needle Nose
  • Features
    Standard
  • Head Style
    Crescent Nose
  • Jaw Type
    Standard
  • PSC Code
    5110
  • Type
    Needle Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)