Motion
80057 SET SCRDR DUAL MAT MINI 12PC

Gearwrench
80057 SET SCRDR DUAL MAT MINI 12PC

12 Piece Phillips, Slotted & Torx Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Philips #00 to #1
Mi Item #09019353
MFR #80057 SET SCRDR DUAL MAT MINI 12PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80057 SET SCRDR DUAL MAT MINI 12PC

12 Piece Phillips, Slotted & Torx Screwdriver Set Blade Sizes: Length 2-1/2, Bit Sizes: Philips #00 to #1
Mi Item #09019353
MFR #80057 SET SCRDR DUAL MAT MINI 12PC

Mfr description
80057 SET SCRDR DUAL MAT MINI 12PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2-1/2
  • Contents
    #0 Phillips, #00 Phillips, #1 Phillips Screwdriver, T5, T6-T8
  • Hex
    No
  • Phillips Size Range
    #00 - #1

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    12
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted, Torx
  • Slotted
    Yes
  • Square
    No
  • Torx
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)