Motion
80064 SET SCRDR DUAL MAT LNG TRX 3PC

Gearwrench
80064 SET SCRDR DUAL MAT LNG TRX 3PC

3 Piece Torx Screwdriver Set Blade Sizes: Length 4, 5, Bit Sizes: Torx T15, T20 & T25
Mi Item #09019355
MFR #80064 SET SCRDR DUAL MAT LNG TRX 3PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80064 SET SCRDR DUAL MAT LNG TRX 3PC

3 Piece Torx Screwdriver Set Blade Sizes: Length 4, 5, Bit Sizes: Torx T15, T20 & T25
Mi Item #09019355
MFR #80064 SET SCRDR DUAL MAT LNG TRX 3PC

Mfr description
80064 SET SCRDR DUAL MAT LNG TRX 3PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4, 5
  • Contents
    T15, T20, T25
  • Hex
    No
  • Torx Size
    T15, T20, T25

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    3
  • Other Style
    No
  • Phillips
    No
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Torx
  • Slotted
    No
  • Square
    No
  • Torx
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)