Motion
80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER

Gearwrench
80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER

4 Piece Square Screwdriver Set Blade Sizes: Length 1-1/2, 2-1/2, 3, 4, 6 & 8
MI ITEM #09019356
MFR #80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER

4 Piece Square Screwdriver Set Blade Sizes: Length 1-1/2, 2-1/2, 3, 4, 6 & 8
MI ITEM #09019356
MFR #80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80065 4 PCE SQ DUAL MATERIAL SCREWDRIVER

Specifications

  • Cabinet
    No
  • Contents
    #0 Phillips, #1 & #2 Philips, #3 Phillips
  • Hex
    No
  • Ball End Hex
    No
  • Number Of Pieces
    4
  • Other Style
    No
  • Phillips
    No
  • Posidriv
    No
  • PSC Code
    5120
  • Blade Length
    1-1/2, 2-1/2, 3, 4, 6, 8
  • Screwdriver Types Included
    Square
  • Slotted
    No
  • Square
    Yes
  • Torx
    No
  • Case Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text