Motion
80086 SCRDR DUAL MAT LNG TRX T15X18"

Gearwrench
80086 SCRDR DUAL MAT LNG TRX T15X18"

T15 Torx Driver 18" Blade Length, 22" OAL, Standard Handle
MI ITEM #09019357
MFR #80086 SCRDR DUAL MAT LNG TRX T15X18"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80086 SCRDR DUAL MAT LNG TRX T15X18"

T15 Torx Driver 18" Blade Length, 22" OAL, Standard Handle
MI ITEM #09019357
MFR #80086 SCRDR DUAL MAT LNG TRX T15X18"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80086 SCRDR DUAL MAT LNG TRX T15X18"

Specifications

  • Torx Size
    T15
  • Blade Length
    18 in
  • Overall Length
    22 in
  • Handle Style
    Ergonomic
  • PSC Code
    5120
  • Handle Type
    Standard
  • End Type
    Torx

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text