Motion
80087 SCRDR DUAL MAT LNG TRX T20X18

Gearwrench
80087 SCRDR DUAL MAT LNG TRX T20X18

T20 Torx Driver 18" Blade Length, 22" OAL, Standard Handle
MI ITEM #09019358
MFR #80087 SCRDR DUAL MAT LNG TRX T20X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80087 SCRDR DUAL MAT LNG TRX T20X18

T20 Torx Driver 18" Blade Length, 22" OAL, Standard Handle
MI ITEM #09019358
MFR #80087 SCRDR DUAL MAT LNG TRX T20X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    18 in
  • Overall Length
    22 in
  • Torx Size
    T20

Details

  • End Type
    Torx
  • Handle Style
    Ergonomic
  • Handle Type
    Standard
  • PSC Code
    5120

Overview

Mfr description
80087 SCRDR DUAL MAT LNG TRX T20X18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought