1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80089 SCRDR DUAL MAT MAG SQ #0
#0 Square Point, 4" Blade Length Square Recess Screwdriver 8-3/32" OAL
Mi Item #
09019360
MFR #
80089 SCRDR DUAL MAT MAG SQ #0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 80089 SCRDR DUAL MAT MAG SQ #0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80089 SCRDR DUAL MAT MAG SQ #0
#0 Square Point, 4" Blade Length Square Recess Screwdriver 8-3/32" OAL
Mi Item #
09019360
MFR #
80089 SCRDR DUAL MAT MAG SQ #0
Mfr description
80089 SCRDR DUAL MAT MAG SQ #0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
4 in
Overall Length
8-3/32 in
Overall Length Range
7" - 9.9"
Details
PSC Code
5120
Type
Square Recess Screwdriver
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items