1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80090 SCRDR DUAL MAT MAG SQ #1
#1 Square Point, 4" Blade Length Square Recess Screwdriver 8-9/16" OAL
MI ITEM #
09019361
MFR #
80090 SCRDR DUAL MAT MAG SQ #1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 80090 SCRDR DUAL MAT MAG SQ #1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80090 SCRDR DUAL MAT MAG SQ #1
#1 Square Point, 4" Blade Length Square Recess Screwdriver 8-9/16" OAL
MI ITEM #
09019361
MFR #
80090 SCRDR DUAL MAT MAG SQ #1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80090 SCRDR DUAL MAT MAG SQ #1
Specifications
Overall Length
8-9/16 in
Overall Length Range
7" - 9.9"
PSC Code
5120
Type
Square Recess Screwdriver
Blade Length
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data