Motion
80108
Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019367
MFR #80108
List Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019367
MFR #80108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.23/each for your price

Overview

Mfr description
80108 SKT STD 1/4DR 6PT 9/32

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/32 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    0.9649 in
  • Manufacturer Upc Number
    99575801082
  • UPC_NO
    099575801082
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text