Motion
80134
Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #09019370
MFR #80134
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #09019370
MFR #80134

Mfr description
80134 SKT STD 1/4DR 6PT 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9688 in
  • Socket Size
    12 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575801341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)