1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80136
Non-Impact Socket - 1/4 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #
09019371
MFR #
80136
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80136
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80136
Non-Impact Socket - 1/4 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #
09019371
MFR #
80136
Mfr description
80136 SKT STD 1/4DR 6PT 14MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Socket Size
14 mm
Details
Finish Coating
Full Polish
Material
Alloy Steel
Socket Points
6 PT
Socket Type
Deep
UPC_NO
099575801365
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items