Specifications
Dimensions
- BitLength0.984 in
- Drive Size1/4 in
- Overall Length1-17/32 in
- Torx SizeT10
Details
- PSC Code5120
- Tool TypeTamper Resistant; Torx Bit Socket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)