Motion
80181 SKT TMPR TRX BIT 1/4DR T15

Gearwrench
80181 SKT TMPR TRX BIT 1/4DR T15

1/4" Drive, T15 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length, Tamper Resistant
MI ITEM #09019375
MFR #80181 SKT TMPR TRX BIT 1/4DR T15
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80181 SKT TMPR TRX BIT 1/4DR T15

1/4" Drive, T15 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length, Tamper Resistant
MI ITEM #09019375
MFR #80181 SKT TMPR TRX BIT 1/4DR T15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.30/each

Specifications

Dimensions

  • BitLength
    0.984 in
  • Drive Size
    1/4 in
  • Overall Length
    1-17/32 in
  • Torx Size
    T15

Details

  • PSC Code
    5120
  • Tool Type
    Tamper Resistant; Torx Bit Socket

Overview

Mfr description
80181 SKT TMPR TRX BIT 1/4DR T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought