1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80183 SKT TMPR TRX BIT 1/4DR T25
1/4" Drive, T25 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length, Tamper Resistant
MI ITEM #
09019377
MFR #
80183 SKT TMPR TRX BIT 1/4DR T25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80183 SKT TMPR TRX BIT 1/4DR T25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80183 SKT TMPR TRX BIT 1/4DR T25
1/4" Drive, T25 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length, Tamper Resistant
MI ITEM #
09019377
MFR #
80183 SKT TMPR TRX BIT 1/4DR T25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
BitLength
0.984 in
Drive Size
1/4 in
Overall Length
1-17/32 in
Torx Size
T25
Details
PSC Code
5120
Tool Type
Tamper Resistant; Torx Bit Socket
Overview
Mfr description
80183 SKT TMPR TRX BIT 1/4DR T25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought