Overview
Mfr description
80185 SKT TMPR TRX BIT 1/4DR T30
Specifications
- Accessory TypeBit Socket
- Drive Size1/4 in
- UPC_NO099575801853
- Overall Length1-17/32 in
- Tool TypeTamper Resistant; Torx Bit Socket
- PSC Code5120
- Torx SizeT30
- BitLength0.984 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data