Motion
80187
Non-Impact Socket - 1/4 in Drive Size, E5 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019380
MFR #80187
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E5 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019380
MFR #80187

Mfr description
80187 SKT ETORX 1/4DR E5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    25 mm
  • Socket Size
    E5

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Deep
  • UPC_NO
    099575801877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)