Motion
80191
Non-Impact Socket - 1/4 in Drive Size, E4 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019383
MFR #80191
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E4 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019383
MFR #80191

Mfr description
80191 SKT DP ETORX 1/4DR E4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    50 mm
  • Socket Size
    E4

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Deep
  • UPC_NO
    099575801914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)