Motion
80192
Non-Impact Socket - 1/4 in Drive Size, E5 Socket Size, Star Bit, Deep Type, Black Finish
MI ITEM #09019384
MFR #80192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E5 Socket Size, Star Bit, Deep Type, Black Finish
MI ITEM #09019384
MFR #80192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    50 mm
  • Socket Size
    E5

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Deep
  • UPC_NO
    099575801921

Overview

Mfr description
80192 SKT DP ETORX 1/4DR E5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought