Motion
80194
Non-Impact Socket - 1/4 in Drive Size, E7 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019386
MFR #80194
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E7 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019386
MFR #80194

Mfr description
80194 SKT DP ETORX 1/4DR E7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    E7

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Deep
  • UPC_NO
    099575801945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)