Motion
80195
Non-Impact Socket - 1/4 in Drive Size, E8 Socket Size, Star Bit, Deep Type, Black Finish
MI ITEM #09019387
MFR #80195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, E8 Socket Size, Star Bit, Deep Type, Black Finish
MI ITEM #09019387
MFR #80195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80195 SKT DP ETORX 1/4DR E8

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    E8
  • Socket Points
    Star Bit
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Overall Length
    50 mm
  • UPC_NO
    099575801952
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text