Motion
80198
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #09019390
MFR #80198
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #09019390
MFR #80198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
80198 SKT STD 1/4DR 12PT 5MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    5 mm
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    0.9649 in
  • UPC_NO
    099575801983
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text