1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80207
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09019398
MFR #
80207
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80207
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
09019398
MFR #
80207
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/4 in
Socket Size
13 mm
Details
Finish Coating
Full Polish
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Standard
UPC_NO
099575802072
Overview
Mfr description
80207 SKT STD 1/4DR 12PT 13MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought