Motion
80214
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #09019401
MFR #80214
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #09019401
MFR #80214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.38/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9688 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575802140

Overview

Mfr description
80214 SKT STD 1/4DR 12PT 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought