Motion
80232
Non-Impact Socket - 1/4 in Drive Size, 5.5 mm Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #09019405
MFR #80232
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5.5 mm Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #09019405
MFR #80232

Mfr description
80232 SKT DP 1/4DR 12PT 5.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9063 in
  • Socket Size
    5.5 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575802324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)