1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80250
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #
09019417
MFR #
80250
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80250
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #
09019417
MFR #
80250
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80250 SKT FLEX 1/4DR 6PT 5MM
Specifications
Drive Size
1/4 in
Socket Size
5 mm
Socket Points
6 PT
Finish Coating
Full Polish
Material
Alloy Steel
UPC_NO
099575802508
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data