Motion
80266
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019433
MFR #80266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019433
MFR #80266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80266 SKT FLEX 1/4DR 6PT 7/16

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.4531 in
  • UPC_NO
    099575802669
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text