Motion
80311
12 Piece 1/4" Drive Standard Socket Set 6 Points, 5 to 15mm, Metric Measurement Standard
MI ITEM #09019438
MFR #80311
List Price$238.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Piece 1/4" Drive Standard Socket Set 6 Points, 5 to 15mm, Metric Measurement Standard
MI ITEM #09019438
MFR #80311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$238.78/each for your price

Overview

Mfr description
80311 SET SKT FLX MET 1/4DR 6PT 12PC

Specifications

  • Number Of Pieces
    12
  • Container Type
    Blow Molded Case
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Metric
  • Size Range
    15.0 mm, 5.0 mm
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought