Motion
80314D
Socket Set - 1/4 in Drive Size
MI ITEM #09019439
MFR #80314D
Price$131.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
MI ITEM #09019439
MFR #80314D

Mfr description
80314D SET SKT MSTR 1/4DR 47PC
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.83/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    15 mm
  • Min Size
    4 mm
  • Size Range
    9/16 in, 15.0 mm, 5/32 in, 4.0 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    47
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575803147
  • Warranty
    Mfr's Lifetime Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)