Motion
80338
Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #09019446
MFR #80338
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #09019446
MFR #80338

Mfr description
80338 SKT FLX 3/8DR 6PT 15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.9063 in
  • Socket Size
    15 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575803383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)