1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80410 SKT HEX BIT 3/8DR 1/16
3/8" Drive, 1/16" Hand Hex Bit Socket 1-21/32" OAL, 0.984" Bit Length
MI ITEM #
09019458
MFR #
80410 SKT HEX BIT 3/8DR 1/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80410 SKT HEX BIT 3/8DR 1/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80410 SKT HEX BIT 3/8DR 1/16
3/8" Drive, 1/16" Hand Hex Bit Socket 1-21/32" OAL, 0.984" Bit Length
MI ITEM #
09019458
MFR #
80410 SKT HEX BIT 3/8DR 1/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80410 SKT HEX BIT 3/8DR 1/16
Specifications
Drive Size
3/8 in
Overall Length
1-21/32 in
Tool Type
Hex Bit Socket
PSC Code
5120
Hex Size
1/16 in
BitLength
0.984 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data