Specifications
Dimensions
- Drive Size3/8 in
- Hex Size3/32 in
- Overall Length1-21/32 in
Details
- Accessory TypeBit Socket
- PSC Code5120
- Tool TypeHex Bit Socket
- UPC_NO099575804120
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)