1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80413 SKT HEX BIT 3/8DR 7/64
3/8" Drive, 7/64" Hand Hex Bit Socket 1-21/32" OAL, 0.984" Bit Length
MI ITEM #
09019461
MFR #
80413 SKT HEX BIT 3/8DR 7/64
List Price
$9.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80413 SKT HEX BIT 3/8DR 7/64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80413 SKT HEX BIT 3/8DR 7/64
3/8" Drive, 7/64" Hand Hex Bit Socket 1-21/32" OAL, 0.984" Bit Length
MI ITEM #
09019461
MFR #
80413 SKT HEX BIT 3/8DR 7/64
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80413 SKT HEX BIT 3/8DR 7/64
Specifications
BitLength
0.984 in
Drive Size
3/8 in
Hex Size
7/64 in
Overall Length
1-21/32 in
PSC Code
5120
Tool Type
Hex Bit Socket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data