1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80422 SKT HEX BIT 3/8DR 2MM
3/8" Drive, 2mm Hand Hex Bit Socket 1-55/64" OAL, 1.181" Bit Length
MI ITEM #
09019462
MFR #
80422 SKT HEX BIT 3/8DR 2MM
List Price
$10.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80422 SKT HEX BIT 3/8DR 2MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80422 SKT HEX BIT 3/8DR 2MM
3/8" Drive, 2mm Hand Hex Bit Socket 1-55/64" OAL, 1.181" Bit Length
MI ITEM #
09019462
MFR #
80422 SKT HEX BIT 3/8DR 2MM
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80422 SKT HEX BIT 3/8DR 2MM
Specifications
Drive Size
3/8 in
Overall Length
1-55/64 in
Tool Type
Hex Bit Socket
PSC Code
5120
Hex Size
2.0 mm
BitLength
1.181 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data