Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-55/64 in
- Torx SizeT40
Details
- Accessory TypeBit Socket
- PSC Code5120
- Tool TypeTamper Resistant; Torx Bit Socket
- UPC_NO099575804564
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)