Motion
80457 SKT TORX TAMP 3/8DR T-45 2PC

Gearwrench
80457 SKT TORX TAMP 3/8DR T-45 2PC

3/8" Drive, T45 Hand Torx Bit Socket 1-55/64" OAL, Tamper Resistant
Mi Item #09019470
MFR #80457 SKT TORX TAMP 3/8DR T-45 2PC
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80457 SKT TORX TAMP 3/8DR T-45 2PC

3/8" Drive, T45 Hand Torx Bit Socket 1-55/64" OAL, Tamper Resistant
Mi Item #09019470
MFR #80457 SKT TORX TAMP 3/8DR T-45 2PC

Mfr description
80457 SKT TORX TAMP 3/8DR T-45 2PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-55/64 in
  • Torx Size
    T45

Details

  • PSC Code
    5120
  • Tool Type
    Tamper Resistant; Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)